Zoro Homepage

Vale, 5 Inch LED Sconce, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2042

  • Zoro # G013335981


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Diameter
4.75 in
Dimmable
Yes
Finish
Matte Black
Length
6.25 in
Lamp Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2042
Zoro #
G013335981
UPC #
45923620775
Country of Origin
China

Dimensions

Height
11.75 in
Diameter
4.75 in
Length
6.25 in

Details

Dimmable
Yes
Finish
Matte Black
Lamp Watts
8W
Material
Steel
Application
Lighting
Voltage
120 to 277V
Standards
cETLus - Listed; FCC; Dry; RoHS
Color
Black
Average Life (Hours)
30000
Shade / Lens Finish
Silk Screened Acrylic Lens
Style
Modern
Glass Finish
No Glass
Location Rating
Dry
CRI
90
Type
Integrated LED
Color Temp.
3000K
Lumens
640L

Description

Elevate your living spaces with the Vale 62-2042 LED wall sconce, a testament to the marriage of modern ingenuity and artistic finesse. The matte black finish adds a touch of elegance, while the innovative edge-lit silk screened acrylic infuses the space with a luminous allure. A refined addition to any space in need of a touch of modern sophistication, install in hallways, bedrooms, or any area seeking a harmonious blend of artistry and glamour. Illuminate your home with Vale and bask in the radiant elegance of contemporary design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.