Zoro Homepage

Valentine, 4 Light Vanity, Black Finish, Hammered Glass

  • Mfr # 60/8254

  • Zoro # G016513805


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Style
Transitional
Color
Black
Length
7.25 in
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8254
Zoro #
G016513805
UPC #
45923407956
Country of Origin
China

Dimensions

Length
7.25 in
Height
7 in
Width
32 in

Details

Damp/Wet Rating
Damp
Style
Transitional
Color
Black
Number of Lights
4
Housing Finish
Black
Shade Material
Steel / Glass
Watts
60W
Voltage
120V
Standards
cETLus;FCC;Damp;RoHS
Glass Finish
Hammered
Lamp Shape
G16.5
For Use With
Lighting
Lamp Base
Candelabra

Description

A warm glow with modern elegance, the Valentine 60-8254 four light vanity fixture is styled in an updated version of gas-lighting, a true past and present design for today's home lighting. With its striking combination of vintage inspiration and contemporary sophistication, it exudes warmth and style. Offered in a matte black finish, Valentine features distinctive hammered conical glass that creates a mesmerizing interplay of light and texture. Perfect for adding character and ambiance, it's a design that captures the essence of romance and enduring beauty.


  • Designed for versatility and performance, this fixture uses four 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7" height, 32" width, 7.25" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Black with Hammered Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.