Valentine, 7 Light Chandelier, Vintage Brass Finish, Hammered Glass

  • Mfr # 60/8269

  • Zoro # G916513721


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 in
Watts
60W
Voltage
120V
Style
Transitional
Lamp Base
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8269
Zoro #
G916513721
UPC #
45923408069
Country of Origin
China

Dimensions

Diameter
40 in

Details

Finish
Vintage Brass
Watts
60W
Voltage
120V
Style
Transitional
Lamp Base
Candelabra
Number of Lights
7
Material
Steel / Glass
Glass Color
Brass
Includes
(2) 6 in Stems; (2) 12 in Stems
Standards
cETLus;FCC;Dry;RoHS
Glass Finish
Hammered
Location Rating
Dry
For Use With
Lighting
Sloped Ceiling Compatible
Yes
Lamp Shape
G16.5

Description

A warm glow with modern elegance, the Valentine 60-8269 seven light chandelier is styled in an updated version of gas-lighting, a true past and present design for today's home lighting. With its striking combination of vintage inspiration and contemporary sophistication, it exudes warmth and style. Offered in a vintage brass finish, Valentine features distinctive hammered conical glass that creates a mesmerizing interplay of light and texture. Perfect for adding character and ambiance, it's a design that captures the essence of romance and enduring beauty.


  • Designed for versatility and performance, this fixture uses seven 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 25.5" height, 40" diameter
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Vintage Brass with Hammered Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.