Vega 1-Light 9 in. Outdoor Wall Fixture with Clear Seed Glass

  • Mfr # 60-5612

  • Zoro # G3392720


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
13.5 in
Length
11.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5612
Zoro #
G3392720
UPC #
45923656125
Country of Origin
China

Dimensions

Width
9 in
Height
13.5 in
Length
11.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Classic Bronze
Fixture Series
Vega
Housing Material
Die-cast Aluminum
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1

Description

The Central Park 60-897 outdoor post lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.