Vega 1-Light Outdoor Hanging Fixture with Clear Seed Glass

  • Mfr # 60-5614

  • Zoro # G3392641


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
12 in
Length
9 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5614
Zoro #
G3392641
UPC #
45923656149
Country of Origin
China

Dimensions

Width
9 in
Height
12 in
Length
9 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Classic Bronze
Fixture Series
Vega
Housing Material
Satin White Glass
Standards
cULus, Damp Location Listed
Lamp Included
No
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19

Description

Outdoor Hanging Fixture,1L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.