Vega 1-Light Outdoor Post Fixture with Clear Seed Glass

  • Mfr # 60-5615

  • Zoro # G3392623


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
13.25 in
Length
9 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5615
Zoro #
G3392623
UPC #
45923656156
Country of Origin
China

Dimensions

Width
9 in
Height
13.25 in
Length
9 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Classic Bronze
Fixture Series
Vega
Housing Material
Steel
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19

Description

Nuvo's 60-631 is a lovely outdoor fixture that embodies the classic style of the onion lantern, which is synonymous with old-world charm. Pair it with a filament bulb to showcase the clear seedy glass and old bronze finish. Ideal for outdoor applications and with its exceptional construction, it's sure to illuminate your home for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.