Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velano, 16 Inch LED Vanity, Brushed Brass Finish

  • Mfr # 62/2520

  • Zoro # G316513772


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Watts
15W
Damp/Wet Rating
Damp
Housing Finish
Brushed Brass
Standards
cETLus;FCC;Damp;RoHS;ADA
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2520
Zoro #
G316513772
UPC #
45923408748
Country of Origin
Thailand

Dimensions

Height
4 in
Length
3 in
Width
17 in

Details

Watts
15W
Damp/Wet Rating
Damp
Housing Finish
Brushed Brass
Standards
cETLus;FCC;Damp;RoHS;ADA
Color Temperature
3000K/4000K/5000K
CRI
90+
Style
Contemporary
Color
Brass
Dimmable
Yes-Dimmable
Voltage
120V
Lumens
1200L
Shade Material
Steel
Glass Finish
White Acrylic
Lamp Base
Integrated
For Use With
Lighting

Description

Discover timeless grace with the Velano 62-2520 LED vanity light, redefining contemporary lighting with a sophisticated blend of elegance and modernity. Featuring a gracefully curved marbleized opaque acrylic lens, Velano casts a soft, luminous glow that transforms your space into a sanctuary of style. Finished in brushed brass for a touch of warm luxury, it seamlessly enhances any dcor, from minimalist to transitional. Its artful design and premium finish make it more than a light, it's a statement of taste and individuality.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 1200 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4" height, 17" width, 3" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Brass
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.