Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velano, 24 Inch LED Vanity, Brushed Brass Finish

  • Mfr # 62/2521

  • Zoro # G416513757


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Brass
Color Temperature
3000K/4000K/5000K
Damp/Wet Rating
Damp
Voltage
120V
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2521
Zoro #
G416513757
UPC #
45923408762
Country of Origin
Thailand

Dimensions

Height
4 in
Length
3 in
Width
26 in

Details

Housing Finish
Brushed Brass
Color Temperature
3000K/4000K/5000K
Damp/Wet Rating
Damp
Voltage
120V
CRI
90+
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Damp;RoHS;ADA
Watts
24W
Shade Material
Steel
Lumens
1950L
Color
Brass
Style
Contemporary
For Use With
Lighting
Lamp Base
Integrated
Glass Finish
White Acrylic

Description

Discover timeless grace with the Velano 62-2521 LED vanity light, redefining contemporary lighting with a sophisticated blend of elegance and modernity. Featuring a gracefully curved marbleized opaque acrylic lens, Velano casts a soft, luminous glow that transforms your space into a sanctuary of style. Finished in brushed brass for a touch of warm luxury, it seamlessly enhances any dcor, from minimalist to transitional. Its artful design and premium finish make it more than a light, it's a statement of taste and individuality.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 1950 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4" height, 26" width, 3" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Brass
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.