Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velano, 36 Inch LED Vanity, Brushed Brass Finish

  • Mfr # 62/2522

  • Zoro # G716513815


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
CRI
90+
Shade Material
Steel
Housing Finish
Brushed Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2522
Zoro #
G716513815
UPC #
45923408786
Country of Origin
Thailand

Dimensions

Width
37.5 in
Length
3 in
Height
4 in

Details

Damp/Wet Rating
Damp
CRI
90+
Shade Material
Steel
Housing Finish
Brushed Brass
Voltage
120V
Color
Brass
Watts
36W
Color Temperature
3000K/4000K/5000K
Style
Contemporary
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Damp;RoHS;ADA
Lumens
2900L
Glass Finish
White Acrylic
Lamp Base
Integrated
For Use With
Lighting

Description

Discover timeless grace with the Velano 62-2522 LED vanity light, redefining contemporary lighting with a sophisticated blend of elegance and modernity. Featuring a gracefully curved marbleized opaque acrylic lens, Velano casts a soft, luminous glow that transforms your space into a sanctuary of style. Finished in brushed brass for a touch of warm luxury, it seamlessly enhances any dcor, from minimalist to transitional. Its artful design and premium finish make it more than a light, it's a statement of taste and individuality.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 2900 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4" height, 37.5" width, 3" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Brass
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.