Zoro Homepage

Velano, 36 Inch LED Vanity, Brushed Nickel Finish

  • Mfr # 62/2532

  • Zoro # G216513742


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Steel
Dimmable
Yes-Dimmable
Watts
36W
Lumens
2900L
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2532
Zoro #
G216513742
UPC #
45923408793
Country of Origin
Thailand

Dimensions

Height
4 in
Length
3 in
Width
37.5 in

Details

Shade Material
Steel
Dimmable
Yes-Dimmable
Watts
36W
Lumens
2900L
Color Temperature
3000K/4000K/5000K
Color
Nickel
Standards
cETLus;FCC;Damp;RoHS;ADA
Housing Finish
Brushed Nickel
Style
Contemporary
Voltage
120V
CRI
90+
Damp/Wet Rating
Damp
Lamp Base
Integrated
For Use With
Lighting
Glass Finish
White Acrylic

Description

Discover timeless grace with the Velano 62-2532 LED vanity light, redefining contemporary lighting with a sophisticated blend of elegance and modernity. Featuring a gracefully curved marbleized opaque acrylic lens, Velano casts a soft, luminous glow that transforms your space into a sanctuary of style. Finished in brushed nickel for sleek refinement, it seamlessly enhances any dcor, from minimalist to transitional. Its artful design and premium finish make it more than a light, it's a statement of taste and individuality.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 2900 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 4" height, 37.5" width, 3" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel
  • Material is comprised of steel and acrylic
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.