Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Vernal 1-Lgt Large Wall Lantern - Matte Black / Clear Water Glass 60/7356

Vernal 1-Lgt Large Wall Lantern - Matte Black / Clear Water Glass (Discontinued)

  • Mfr # 60/7356
  • Zoro # G003531645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7356
Zoro #
G003531645
UPC #
045923667169
Country of Origin
China

Dimensions

Width
8
Height
15.5
Depth
9.25

Details

Voltage
120
Watts
100
Finish
Matte Black
Material
Aluminum
Standards
cETLus
Lamp Type
A19
Lamp Watts
100
Lamp Type - Fixtures
A19
Lighting Technology
Incandescent
Dimmable
Lamp Dependent
Lamp Included
No
For Use With
Outdoor Lighting
Weight
7.06

Description

The Vernal 60-7356 large outdoor wall lantern takes it to a whole new level, with a transitional twist on traditional design. The simple black finish on the backplate extends to the strap embracing the rectangular glass box. The lovely rippling effect of the water glass showcases the bulb beautifully. When purchased with a vintage-style lamp, it further enhances the appearance. Your home's exterior will make quite a statement with these beautiful fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.