Zoro Homepage

Vintage 1 Light Caged Pendant Vintage Lamp Included Rustic B, Width: 7-3/4"

  • Mfr # 60-5511

  • Zoro # G3392468


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
8-1/4"
Width
7-3/4"
Housing Finish
Rustic Bronze
Lamp Type
incandescent
Mounting
Canopy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5511
Zoro #
G3392468
UPC #
45923655111
Country of Origin
China

Dimensions

Height
8-1/4"
Width
7-3/4"

Details

Housing Finish
Rustic Bronze
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Transitional
Fixture Series
Vintage
Collection
Vintage

Description

Pendant Fixture,1L,Vintage Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.