Vintage 1 Light Pendant Clear Glass Vintage Lamp Included Po, Style: Transitional

  • Mfr # 60-5404

  • Zoro # G3392057


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Height
8-5/8"
Width
5-1/8"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5404
Zoro #
G3392057
UPC #
45923654046
Country of Origin
China

Dimensions

Height
8-5/8"
Width
5-1/8"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Transitional
Collection
Vintage
Fixture Series
Vintage

Description

Pendant Fixture,1L,Vintage Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.