Shop NUVO

Vintage 1 Light Pendant Clear Ribbed Glass Vintage Lamp Incl, Housing Finish: Polished Nickel

  • Mfr # 60-5416

  • Zoro # G3392230


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Height
6"
Width
14"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-5416
Zoro #
G3392230
UPC #
45923654169
Country of Origin
China

Dimensions

Height
6"
Width
14"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Transitional
Collection
Vintage
Fixture Series
Vintage

Description

Pendant Fixture,1L,Vintage Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.