Vintage 1 Light Sconce Clear Glass Vintage Lamp Included Pol

  • Mfr # 60-5414

  • Zoro # G3392197


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
9-3/4"
Width
5-1/8"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5414
Zoro #
G3392197
UPC #
45923654145
Country of Origin
China

Dimensions

Height
9-3/4"
Width
5-1/8"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Collection
Vintage
Fixture Series
Vintage

Description

Wall Fixture,1L,Sconce,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.