Vintage 1 Light Sconce Clear Glass Vintage Lamp Included Rus, Mounting: Wall
Mfr # 60-5514
Zoro # G3392492
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Height
9-3/4"
Width
5-1/8"
Housing Finish
Rustic Bronze
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5514
Zoro #
G3392492
UPC #
45923655142
Country of Origin
China
Dimensions
Height
9-3/4"
Width
5-1/8"
Details
Housing Finish
Rustic Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Collection
Vintage
Fixture Series
Vintage
Description
Wall Fixture,1L,Sconce,Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.