Mericana 1 Light 6 in. Sconce Natural Linen Shade Bronze (Discontinued)
- Mfr # 60-111
- Zoro # G3382169
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-111
Zoro #
G3382169
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12"
Width
6"
Details
Housing Finish
Old Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
Type B Bulb Candelabra Base 60W Max.
Style
Traditional
Fixture Series
Mericana
Collection
Mericana
Description
Wall Fixture,1L,Sconce,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.