Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Mericana 1 Light 7 in. Vanity Amber Water Glass Bronze 60-107

Mericana 1 Light 7 in. Vanity Amber Water Glass Bronze (Discontinued)

  • Mfr # 60-107
  • Zoro # G3382080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-107
Zoro #
G3382080
UPC #
-
Country of Origin
Unknown

Dimensions

Height
9-1/8"
Width
6-1/4"

Details

Housing Finish
Old Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Collection
Mericana
Fixture Series
Mericana

Description

Wall Fixture,1L,Vanity,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.