Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Triumph 1 Light 5 in. Vanity Sculptured Glass Shades Brushed 60-591

Triumph 1 Light 5 in. Vanity Sculptured Glass Shades Brushed (Discontinued)

  • Mfr # 60-591
  • Zoro # G3394951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-591
Zoro #
G3394951
UPC #
045923605918
Country of Origin
Unknown

Dimensions

Height
10-1/2"
Width
5"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Triumph
Fixture Series
Triumph

Description

Wall Fixture,1L,Vanity,Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.