Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Cubica 2 Light 13 in. Vanity Alabaster Swirl Glass Black 60-005

Cubica 2 Light 13 in. Vanity Alabaster Swirl Glass Black (Discontinued)

  • Mfr # 60-005
  • Zoro # G3381502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-005
Zoro #
G3381502
UPC #
045923600050
Country of Origin
Unknown

Dimensions

Height
12"
Width
12-1/4"

Details

Housing Finish
Textured Black
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Cubica
Fixture Series
Cubica

Description

Wall Fixture,2L,Vanity,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.