This item is Discontinued.

Nuvo Decker 2 Light Vanity Fixture Clear & Cream Glass Sudbury Br 60-4542

Decker 2 Light Vanity Fixture Clear & Cream Glass Sudbury Br (Discontinued)

  • Mfr # 60-4542
  • Zoro # G3388907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4542
Zoro #
G3388907
UPC #
045923645426
Country of Origin
Unknown

Dimensions

Height
10-1/4"
Width
13-3/4"

Details

Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Decker
Fixture Series
Decker

Description

Wall Fixture,2L,Vanity,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.