Neval 2 Light Vanity Fixture Satin White Glass Brushed Nicke (Discontinued)
- Mfr # 60-5482
- Zoro # G3392337
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5482
Zoro #
G3392337
UPC #
045923654824
Country of Origin
Unknown
Dimensions
Height
8-5/8"
Width
15"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Fixture Series
Neval
Collection
Neval
Description
Wall Fixture,2L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.