Zoro Homepage

Wall Fixture, Vanity, 1L, 5", Chrome

  • Mfr # SF77-121B

  • Zoro # G3404998


product price: $23.99
/ea

Key Features

Housing Finish
Polished Chrome
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-121B
Zoro #
G3404998
UPC #
-
Country of Origin
China

Dimensions

Height
4-3/4"
Width
4-3/4"

Details

Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Collection
No

Description

Wall Fixture,Vanity,1L,5 In.,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.