Warren - 1 Light Vanity - Gun Metal with Satin White Glass

  • Mfr # 60/8031

  • Zoro # G713335878


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9.38 in
Housing Finish
Gun Metal
Lamp Type
A19, Medium,E26
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8031
Zoro #
G713335878
UPC #
045923602788
Country of Origin
China

Dimensions

Height
9.38 in
Depth
7.38 in
Diameter
5 in

Details

Color
Gray
Housing Finish
Gun Metal
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Satin White Glass
Housing Material
Steel
Lamp Watts
60W
Standards
cETLus,FCC,Damp
Dimmable
Lamp Dependent
Application
Lighting
CCT
Lamp Dependent
Location Rating
Damp
Lumens
Lamp Dependent

Description

Illuminate your world with the Warren 60-8031 one-light vanity and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for an entry way, hallway, bath or powder room. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.