
Warren - 13 Inch Semi Flush Mount - Gun Metal with Satin White Glass
Mfr # 60/8035
Zoro # G813335983
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Finish
Gun Metal
Glass Color
Gray
Outside Diameter
13.13 in
Standards
cETLus,FCC,Dry
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8035
Zoro #
G813335983
UPC #
45923603747
Country of Origin
China
Dimensions
Outside Diameter
13.13 in
Height
6.5 in
Details
Finish
Gun Metal
Glass Color
Gray
Standards
cETLus,FCC,Dry
Application
Lighting
Material
Steel
Glass Finish
Satin White Glass
Number of Light Bulbs Required
1
Features
Sloped Ceiling Compatible
Voltage
120V
Watts
60W
Lumens
Lamp Dependent
Lamp Base
Medium,E26
CCT
Lamp Dependent
Style
Transitional
Dimmable
Lamp Dependent
Lamp Shape
A19
Location Rating
Dry
Description
Illuminate your world with the Warren 60-8035 one light semi-flush and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for an entry way, bath, kitchen or hallway. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.