Warren - 15 Inch Flush Mount - Gun Metal with Satin White Glass

  • Mfr # 60/8034

  • Zoro # G113335898


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gun Metal
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8034
Zoro #
G113335898
UPC #
045923603693
Country of Origin
China

Dimensions

Height
5.75 in
Diameter
15 in

Details

Housing Finish
Gun Metal
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Lumens
Lamp Dependent
Watts
60W
Dimmable
Lamp Dependent
Application
Lighting
Number of LEDs
2
Fixture Housing Material
Steel
Glass Finish
Satin White, Satin White Glass
Standards
cETLus,FCC,Damp
Features
Sloped Ceiling Compatible
Color
Gray
Location Rating
Damp
Style
Transitional

Description

Illuminate your world with the Warren 60-8034 two light flush mount and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for an entry way, bath, kitchen or hallway. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.