
Warren - 17 Inch Pendant - Gun Metal with Satin White Glass
Mfr # 60/8037
Zoro # G213335897
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
3
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/8037
Zoro #
G213335897
UPC #
45923603761
Country of Origin
China
Dimensions
Height
15 in
Diameter
17 in
Details
Color
Gray
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
3
Style
Transitional
Shade Material
Satin White Glass
Color Temp.
Lamp Dependent
Finish
Gun Metal
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Lamp Dependent
Standards
cETLus,FCC,Dry
Watts
60W
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Material
Steel
Application
Lighting
Glass Finish
Satin White
Lumens Per Watt
Lamp Dependent
Location Rating
Dry
Description
Illuminate your world with the Warren 60-8037 three light pendant and discover the art of transitional design, where classic meets modern in perfect harmony. It features a graceful silhouette, perfect for a long island, or over a breakfast nook. The bold, gun metal finish accentuates the satin white glass with its crisp, snowy white tone, a fine balance of dark and light. Illuminate your world with Warren, and it's chic, transitional design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.