
Wattage and CCT Selectable LED Backlit Flat Panel 1ft x 4ft Emergency Battery 120-277V
Mfr # 65/1667
Zoro # G322577133
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Fixture Shape
Rectangle
Lens Finish
White
Lamp Shape
Integrated LED
Damp/Wet Rating
Damp
Has Emergency Battery
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/1667
Zoro #
G322577133
UPC #
045923411823
Country of Origin
Mexico
Dimensions
Height
2.59 in
Width
11.93 in
Length
47.76 in
Details
Fixture Shape
Rectangle
Lens Finish
White
Lamp Shape
Integrated LED
Damp/Wet Rating
Damp
Has Emergency Battery
Yes
Finish
White
Lumens
2500L/3750L/5000L
Lamp Included
Integrated
For Use With
Lighting
Style
Utility
Lamp Base
Integrated
Material
Die-Cast Aluminum
Battery Chemistry
LiFePO4
Dimmable
Yes
Watts
20W/30W/40W
Application
Lighting
Light Color
White
CCT
3500K/4000K/5000K
Voltage
120V-277V
Standards
cULus - Certified; FCC; Damp; RoHS; DLC; IP20
CRI
80+
Description
The SATCO NUVO 65-1667 Backlit Panel provides dependable illumination with selectable wattages of 20W, 30W, or 40W and universal voltage operation at 120-277V. This 1x4 model includes an integrated emergency battery that delivers 90 minutes of runtime, with a red battery backup and indicator light for added safety. Offering CCT selectability (3500K/4000K/5000K), the fixture features a steel body, die-cast aluminum trim with seamless corners, and a polystyrene lens for even light distribution. Designed with 0-10V dimming to 10%, it carries an IP20 rating for damp locations. DLC listed, 50,000-hour rated, this panel ensures efficiency, safety, and lasting value.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.