Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wattage and CCT Selectable LED Backlit Flat Panel 2ft x 2ft Emergency Battery 120-277V

  • Mfr # 65/1665

  • Zoro # G822577145


product price: $147.99
/ea
Free Shipping & Returns

Key Features

CRI
80+
Application
Lighting
Damp/Wet Rating
Damp
Dimmable
Yes
Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1665
Zoro #
G822577145
UPC #
045923411809
Country of Origin
Mexico

Dimensions

Height
1.38 in
Length
23.74 in
Width
23.74 in

Details

CRI
80+
Application
Lighting
Damp/Wet Rating
Damp
Dimmable
Yes
Watts
20W/30W/40W
CCT
3500K/4000K/5000K
Voltage
120V-277V
Lens Finish
White
Standards
cULus - Certified; FCC; Damp; RoHS; DLC; IP20
Has Emergency Battery
Yes
Style
Utility
Material
Die-Cast Aluminum
Finish
White
Lumens
2500L/3750L/5000L
Lamp Included
Integrated
Lamp Shape
Integrated LED
Lamp Base
Integrated
Fixture Shape
Square
For Use With
Lighting
Light Color
White
Battery Chemistry
LiFePO4

Description

The SATCO NUVO 65-1665 Backlit Panel provides dependable illumination with selectable wattages of 20W, 30W, or 40W and universal voltage operation at 120-277V. This 2x2 model includes an integrated emergency battery that delivers 90 minutes of runtime, with a red battery backup and indicator light for added safety. Offering CCT selectability (3500K/4000K/5000K), the fixture features a steel body, die-cast aluminum trim with seamless corners, and a polystyrene lens for even light distribution. Designed with 0-10V dimming to 10%, it carries an IP20 rating for damp locations. DLC listed, 50,000-hour rated, this panel ensures efficiency, safety, and lasting value.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.