
Wattage and CCT Selectable LED Backlit Flat Panel 2ft x 4ft Emergency Battery 120-347V
Mfr # 65/1676
Zoro # G222577134
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Height
2.69 in
CRI
80+
Has Emergency Battery
Yes
Light Color
White
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/1676
Zoro #
G222577134
UPC #
045923411878
Country of Origin
Mexico
Dimensions
Height
2.69 in
Length
47.76 in
Width
23.74 in
Details
CRI
80+
Has Emergency Battery
Yes
Light Color
White
Damp/Wet Rating
Damp
Watts
30W/40W/50W
Lens Finish
White
Lamp Base
Integrated
Voltage
120V-347V
Material
Die-Cast Aluminum
Style
Utility
For Use With
Lighting
Lamp Included
Integrated
Application
Lighting
Lumens
3750L/4500L/6250L
Battery Chemistry
LiFePO4
Finish
White
Standards
cULus - Certified; FCC; Damp; RoHS; DLC; IP20
CCT
3500K/4000K/5000K
Fixture Shape
Rectangle
Dimmable
Yes
Lamp Shape
Integrated LED
Description
The SATCO NUVO 65-1676 Backlit Panel provides dependable illumination with selectable wattages of 30W, 40W, or 50W and universal voltage operation at 120-347V. This 2x4 model includes an integrated emergency battery that delivers 90 minutes of runtime, with a red battery backup and indicator light for added safety. Offering CCT selectability (3500K/4000K/5000K), the fixture features a steel body, die-cast aluminum trim with seamless corners, and a polystyrene lens for even light distribution. Designed with 0-10V dimming to 10%, it carries an IP20 rating for damp locations. DLC listed, 50,000-hour rated, this panel ensures efficiency, safety, and lasting value.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.