Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willis LED Outdoor Flush Fixture with Antique White Glass

  • Mfr # 62-653

  • Zoro # G3400177


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
5.88 in
Light Technology
LED
Watts
60W
Lumens
800L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-653
Zoro #
G3400177
UPC #
45923326530
Country of Origin
China

Dimensions

Height
5.88 in
Dia. (In.)
13.75 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
800L
Finish
Textured Black / Antique White Glass
Fixture Series
Willis
Standards
cETLus, Wet Location Listed
Housing Material
Glass / Metal
Color Temp.
3000K
CRI
90+
Lamp Included
Yes
Number of Bulbs
2
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

The Lansing 60-6402 single light, 12 inch outdoor lantern is a traditional lantern, with contemporary style. The textured black fixture is made of steel for a durable lantern designed to withstand harsh weather conditions. Impress your guests and keep your family safe with Lansing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.