Zoro Homepage

Willow 2-Light Flush Fixture with White Glass

  • Mfr # 60-5804

  • Zoro # G3394017


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Voltage
120V
Collection Name
Willow
Fixture Series
Willow
Housing Material
Glass / Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5804
Zoro #
G3394017
UPC #
45923658044
Country of Origin
China

Dimensions

Height
5.5 in
Diameter
13.5 in

Details

Housing Finish
Polished Nickel
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Willow
Fixture Series
Willow
Housing Material
Glass / Metal
Includes
Mounting Hardware
Standards
cETLus, Damp Location Listed
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60W
Finish
White
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

Flush Fixture,2L,White Glass,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.