Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 2-Light Flush Fixture with White Glass

  • Mfr # 60-5904

  • Zoro # G3394769


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Forest Bronze
Mounting
Flush
Voltage
120V
Collection Name
Willow
Fixture Series
Willow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5904
Zoro #
G3394769
UPC #
45923659041
Country of Origin
China

Dimensions

Height
5.5 in
Diameter
13.5 in

Details

Housing Finish
Forest Bronze
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Willow
Fixture Series
Willow
Dimmable
Lamp Dependent
Includes
Mounting Hardware
Standards
cETLus, Damp Location Listed
Housing Material
Glass / Metal
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60W
Finish
White
Lamp Shape
A19
Application
Indoor
Lamp Base
Medium

Description

Flush Fixture,2L,White Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.