Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow 4 Light Pendant White Glass Polished Nickel

  • Mfr # 60-5807

  • Zoro # G3394050


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Light Type
A19 Bulb, 240W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5807
Zoro #
G3394050
UPC #
45923658075
Country of Origin
China

Dimensions

Height
17-5/8"
Width
18"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb, 240W Max.
Style
Traditional
Collection
Willow
Fixture Series
Willow

Description

Pendant Fixture,4L,White Glass,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.