Zoro Homepage

Willow 5-Light Hanging Fixture with White Glass

  • Mfr # 60-5805

  • Zoro # G3393971


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Mounting
Hanging
Voltage
120V
Collection Name
Willow
Fixture Series
Willow
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5805
Zoro #
G3393971
UPC #
45923658051
Country of Origin
China

Dimensions

Height
21 in
Diameter
27 in

Details

Housing Finish
Polished Nickel
Mounting
Hanging
Voltage
120V
Number of Lights
5
Collection Name
Willow
Fixture Series
Willow
Housing Material
Steel
Lamp Watts
100W
Bulb Technology
Incandescent
Lamp Included
No
Dimmable
Lamp Dependent
Standards
cETLus, Dry Location Listed
Finish
White
Lamp Shape
A19
Application
Indoor
Lamp Base
Medium
Includes
Mounting Hardware

Description

Hanging Fixture,5L,White Glass,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.