Zoro Homepage

Wilton - 1 Light Large Wall Lantern - Matte Black with Clear Seeded Glass

  • Mfr # 60/8103

  • Zoro # G613325122


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8.25 in
Height
19.75 in
Watts
100W
Lens Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8103
Zoro #
G613325122
UPC #
045923607387
Country of Origin
China

Dimensions

Width
8.25 in
Height
19.75 in
Depth
10.38 in

Details

Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Number of Light Bulbs Required
1
Lamp Type
A19, Medium,E26
Glass Finish
Clear Seeded Glass
Standards
cETLus - Listed,FCC,Wet
CCT
Lamp Dependent
Dimmable
Lamp Dependent
Location Rating
Wet
Style
Traditional
Application
Lighting

Description

Crafted with precision, the Wilton 60-8103 one light large outdoor wall lantern elevates your home's exterior with transitional allure and a hint to coastal charm. The classic lantern style is finished in a velvety black matte on the fixture body, and with its unassuming design, is perfect for blending with existing finishes and decor. A floating column of clear seeded glass houses the bulb, allowing for maximum light and outdoor coverage, a must for exterior illumination. Whether you are greeting guests or seeking a peaceful welcome upon arriving home, Wilton combines function, form, and design beautifully.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.