Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilton - 1 Light Post Top - Matte Black with Clear Seeded Glass

  • Mfr # 60/8105

  • Zoro # G813325137


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Lumens
Lamp Dependent
Bulb Primary Application
Lighting
Height
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8105
Zoro #
G813325137
UPC #
045923606861
Country of Origin
China

Dimensions

Height
22.63 in
Dia. (In.)
8.25 in

Details

Finish
Matte Black
Glass Color
Black
Lumens
Lamp Dependent
Bulb Primary Application
Lighting
Watts
100W
Voltage
120V
Housing Material
Die-Cast Aluminum
Lamp Base
Medium,E26, A19
Standards
cETLus - Listed,FCC,Wet
Number of Lamps
1
Dimmable
Lamp Dependent
Style
Traditional
Glass Finish
Clear Seeded Glass
Location Rating
Wet
CCT
Lamp Dependent

Description

Crafted with precision, the Wilton 60-8105 one light outdoor post light elevates your home's exterior with transitional allure and a hint to coastal charm. The classic lantern style is finished in a velvety black matte on the fixture body, and with its unassuming design, is perfect for blending with existing finishes and decor. A floating column of clear seeded glass houses the bulb, allowing for maximum light and outdoor coverage, a must for exterior illumination. Whether you are greeting guests or seeking a peaceful welcome upon arriving home, Wilton combines function, form, and design beautifully.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.