
Wilton - 1 Light Small Wall Lantern - Matte Black with Clear Seeded Glass
Mfr # 60/8101
Zoro # G813325144
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
5 in
Height
11.63 in
Watts
60W
Lens Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8101
Zoro #
G813325144
UPC #
45923606823
Country of Origin
China
Dimensions
Width
5 in
Height
11.63 in
Depth
6.88 in
Details
Voltage
120V
Watts
60W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Standards
cETLus - Listed,FCC,Wet
Lamp Type
T9, Medium,E26
Glass Finish
Clear Seeded Glass
Number of Light Bulbs Required
1
Style
Traditional
Dimmable
Lamp Dependent
Application
Lighting
Location Rating
Wet
CCT
Lamp Dependent
Description
Crafted with precision, the Wilton 60-8101 one light small outdoor wall lantern elevates your home's exterior with transitional allure and a hint to coastal charm. The classic lantern style is finished in a velvety black matte on the fixture body, and with its unassuming design, is perfect for blending with existing finishes and decor. A floating column of clear seeded glass houses the bulb, allowing for maximum light and outdoor coverage, a must for exterior illumination. Whether you are greeting guests or seeking a peaceful welcome upon arriving home, Wilton combines function, form, and design beautifully.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.