Zoro Homepage

Winchester 3-Light Vanity Bronze/Aged Wood Finish

  • Mfr # 60/6429

  • Zoro # G1235335


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
24 in
Height
8.63 in
Length
5.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6429
Zoro #
G1235335
UPC #
045923664298
Country of Origin
China

Dimensions

Width
24 in
Height
8.63 in
Length
5.75 in

Details

Item
Fixture,Vanity,3L,60W,ST19,Medium Base,1
Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Bronze
Standards
cETLus, Damp Location Listed
Housing Material
Steel
Lamp Included
Yes
Application
Indoor Lighting
Lamp Shape
ST19
Number of Bulbs
3
Lamp Base
Medium

Description

Satco's 62-1141R1 2 light, 7 inch up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.