Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wingate 1-Light 6 in. Outdoor Wall Fixture with Clear Seed Glass

  • Mfr # 60-5621

  • Zoro # G3392809


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.88 in
Height
17.88 in
Length
9.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5621
Zoro #
G3392809
UPC #
45923656217
Country of Origin
China

Dimensions

Width
6.88 in
Height
17.88 in
Length
9.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Wingate
Standards
cETLus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Type
Outdoor Wall
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1

Description

Outdoor Wall Fixture,1L,6",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.