Wingate 1-Light 8 in. Outdoor Wall Fixture with Clear Seed Glass

  • Mfr # 60-5622

  • Zoro # G3392757


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9.88 in
Height
25.25 in
Length
13.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5622
Zoro #
G3392757
UPC #
45923656224
Country of Origin
China

Dimensions

Width
9.88 in
Height
25.25 in
Length
13.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Wingate
Standards
cULus, Wet Location Listed
Housing Material
Polycarbonate (PC)
Lamp Included
No
Type
Outdoor Wall
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19
Number of Bulbs
1

Description

Bring a clean and fresh look to your outdoor lighting with Banyan 60-3489, a sophisticated yet traditional wall lantern. Built to withstand the elements, the die-cast aluminum construction is finished in a pristine white, showcasing the beautiful details. The clear water glass creates a spectacular visual effect with light and shadows, making it a focal point of your exterior space. Though the classic design suits traditionally designed homes, the addition of contemporary details brings a little twist that makes Banyan all the more special.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.