Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wingate 1-Light Outdoor Hanging Fixture with Clear Seed Glass

  • Mfr # 60-5624

  • Zoro # G3392763


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9.88 in
Height
18.5 in
Length
9.88 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5624
Zoro #
G3392763
UPC #
45923656248
Country of Origin
China

Dimensions

Width
9.88 in
Height
18.5 in
Length
9.88 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Wingate
Standards
cULus, Damp Location Listed
Housing Material
Steel
Lamp Included
No
Type
Outdoor Hanging
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

The Banyan 60-4933 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.