Shop NUVO
See all product information
Create Account
X-Connector for LED Linear System, White
- Mfr # 65/1184
- Zoro # G524213181
product price:Â
$
55.79
/ea
Key Features
Length
5.8 in
Width
5.8 in
Watts
6.6 W
Standards
cETLus - Listed
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1184
- Zoro #
- G524213181
- UPC #
- 45923654343
- Country of Origin
- Thailand
- Item
- X-Connector
- Watts
- 6.6 W
- Standards
- cETLus - Listed
- Color
- White
- Lumens
- 750 Im
- Lens Material
- Polycarbonate
- Material
- Aluminum
- Location Rating
- Damp
- For Use With
- LED Linear System
- Ambient Temp. Range
- -4 to 113 Degree F
Dimensions
- Length
- 5.8 in
- Width
- 5.8 in
Description
SATCO's 65-1184 X-Connector is available in a white finish. This accessory item is sold separately for use with the Momentum linear architectural system. It is ideal for complex junction points and multi-directional light runs in grid-like designs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.