Yogi 3 Light Halogen Vanity Fixture Frosted Glass Lamps Incl

  • Mfr # 60-5187

  • Zoro # G3391162


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Height
5-5/8"
Width
24"
Housing Finish
Brushed Nickel
Lamp Type
Halogen
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5187
Zoro #
G3391162
UPC #
45923651878
Country of Origin
China

Dimensions

Height
5-5/8"
Width
24"

Details

Housing Finish
Brushed Nickel
Lamp Type
Halogen
Mounting
Wall
Number of Lights
3
Light Type
G9 Bulb G9 Base 40W Max.
Style
Transitional
Fixture Series
Yogi
Collection
Yogi

Description

Wall Fixture,3L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.