
Yorktown 4-Light Pendant - Matte Black Finish - Clear Glass
Mfr # 60/7946
Zoro # G611695258
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Length
16 in
Width
16 in
Voltage
120V
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7946
Zoro #
G611695258
UPC #
045923639883
Country of Origin
China
Dimensions
Height
22 in
Length
16 in
Width
16 in
Rod Length
36 in
Details
Voltage
120V
Style
Traditional
Shade Material
Glass
Finish
Matte Black
Housing Material
Steel
Standards
cULus - Certified
Dimmable
Lamp Dependent
Includes
Mounting hardware and accessories; (2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
For Use With
Interior lighting
Shade Finish
Clear
Lamping Technology
Incandescent
Indoor/Outdoor
Indoor
Sloped Ceiling Compatible
Yes
Up or Down Installation
Down
Lamp Base
Candelabra
Amps
0.500A
Location Rating
Dry
Shade Shape
Cylinder
Lamp Shape
Candle
Description
Maintaining a contemporary aesthetic, the Yorktown pendants embody a traditional design approach that is free and airy. Incorporating a simple frame draws your eye to the clean lines and simplicity, without sacrificing style. A large, clear glass cylinder sits gently within the fixture, for maximum output from the light source. Striking a balance between tradition and minimalism, these pendants are available in two sizes, creating a sense of space and openness, suitable for various rooms including dining, entry, and living areas. Available in three beautiful finishes, burnished brass, matte black, and polished nickel, Yorktown ensures timeless elegance for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.