
Zelda 1-Light Pendant, E26 60W, Black, Black Metal Shade, Faux Leather Straps
Mfr # 60/7645
Zoro # G208455791
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Height
14"
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7645
Zoro #
G208455791
UPC #
45923676451
Country of Origin
China
Dimensions
Height
14"
Diameter
14"
Details
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Transitional
Shade Type
Shade Material
Shade Color Family
Black
Item
Pendants
Finish
Black
Standards
cULus, Rated for Damp Location
Material
Steel
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Included
1
Lamp Watts
60 W
Description
The Zelda 60-7645 pendant is crafted with simplicity and function at the core of its industrial design. Adorned with faux leather straps to match the black finish, the added textile elegance to the black metal shade. The shade is painted white on the interior to reflect maximum light output. Perfect over a kitchen island for increased illumination when prepping for a meal, or use a pair over a bathroom vanity flanking a mirror for a unique touch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.