Dual Handle FSC8961NDL 8" Widespread Lavatory Faucet, 8" to 16" Mount, Polished chrome 3 Hole
- Mfr # FSC8961NDL
- Zoro # G3067357
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" to 16"
Number of Holes
3
Mounting Type
Widespread
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8961NDL
- Zoro #
- G3067357
- UPC #
- 663370348860
- Country of Origin
- Taiwan, Province of China
- Faucet Operation
- Dual Handle
- Mounting Hole Center to Center
- 8" to 16"
- Number of Holes
- 3
- Mounting Type
- Widespread
- Handle Type
- Lever
- Number of Handles
- 2
- Item
- FSC8961NDL 8" Widespread Lavatory Faucet
- Finish
- Polished chrome
- Residential / Commercial
- Residential
- Material
- Brass and Zinc Alloy
Description
Item FSC8961NDL 8 In. Widespread Lavatory Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.