Nuvue 2663 360 Dergee Telescopic Round Lens; Red & White - 46 In.

  • Mfr # 2663

  • Zoro # G704088295


product price:  $38.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2663
Zoro #
G704088295
UPC #
039996026633
Country of Origin
China

Description

Features
  • 360° Telescopic Round Lens with Metal Feet Spike
  • Color - Red & White
  • Size - 0.31 in. Diameter.
  • Fiberglass Shaft size - 46 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.