
NuVue 22 in. L X 22 in. W 1 pk Winter Shrub Cover
Mfr # 20250
Zoro # G000540206
product price: $26.59
/eaKey Features
Length
22 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20250
Zoro #
G000540206
UPC #
39996202501
Country of Origin
China
Dimensions
Length
22 in
Details
Color
Green
Description
Winter Pop-Open Plant/Shrub Cover with frame 22" x 22" x 22". Protects plants, shrubs and small trees from heavy snow damage, frost, winter burn and pest control. Promotes healthy growth by allowing sun, rainwater, and air to penetrate (no green house effect) Comes fully assembled and installs in seconds.Folds flat for summer storage and will not rot, mold, or mildew. * *
- • Allows light water and air to penetrate
- • Fiberglass framed mesh cover provides the ultimate plant protection
- • Cover can withstand heavy snow, freezing rain and animals
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.