This item is Discontinued.

Nuwallpaper NuWallpaper NU1657 Meadow Peel and Stick Wallpaper; Blue & Green NU1657

This item is Discontinued.

Nuwallpaper

NuWallpaper NU1657 Meadow Peel and Stick Wallpaper; Blue & Green (Discontinued)

Mfr # NU1657
Zoro # G104116772
UPC # 91212169289
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU1657
Zoro #
G104116772
UPC #
91212169289
Country of Origin
United States

Description

Fashion an enchanted oasis in your home with this botanical wallpaper. Entangled leaves in blue, green and mauve create a lush accent for any space. Printed on a premium material that is totally removable and will not damage walls, this magical decorating option saves you the time and hassle of ordinary wallpaper while maintaining both style and quality. Comes on a 20.5" x 18' roll.

Features
  • Peel and stick
  • Repositionable, always removable
  • Safe for walls
  • No sticky residue
  • Quick and easy to install
Specifications
  • Color: Blue & Green
  • Dimension: 0.125" H x 20.5" W x 216" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.